- 25 mm Shaft Diameter
- 79.4 mm Housing Length
- Pressed Steel Housing Material
| Flange Thickness | 2 mm |
| Temperature Range [Min] | 5 °F |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Insert Material | AISI 52100 Steel |
| Housing Length | 79.4 mm |
| Overall Width | 27 mm |
| Bolt Hole Spacing | N/A |
| Mounted Unit Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Flange Style | 3-Bolt |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 27 mm |
| Bolt Size | M8 |
| Center of Bearing to Back of Inner Ring | 7.5 mm |
| Duty | Light-Duty |
| Inch/Metric | Metric |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 9 mm |
| Bolt Circle Dia. | 76 mm |
| Stamping Load Limit | 800 |
| Housing Width | 18 mm |
| Flange Type | 3-Bolt Flange |
| Shaft Dia. | 25 mm |
| Housing Height | 95 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Relubricatable | No |
| Style | 3-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Weight | 0.6 LB |
| EAN or UPC | 808250101948 |

