- 30 mm Shaft Diameter
- Pressed Steel Housing Material
| Locking Device | Setscrew Locking Collar |
| Housing Length | 113 mm |
| Length Through Bore | 30.3 mm |
| Flange Style | 3-Bolt |
| Center of Bearing to Back of Inner Ring | 8 mm |
| Housing Width | 18 mm |
| Bolt Size | M10 |
| Inch/Metric | Metric |
| Stamping Load Limit | 1100 |
| Housing Material | Pressed Steel |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 11 mm |
| Duty | Light-Duty |
| Duty Series | Normal |
| Housing Construction | 1 Piece |
| Relubricatable | No |
| Housing Height | 113 mm |
| Shaft Dia. | 30 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Type | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing | N/A |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Style | 3-Bolt Flange |
| Flange Thickness | 2.6 mm |
| Locking Style | Set Screw |
| Bolt Circle Dia. | 90.5 mm |
| Temperature Range [Max] | 212 °F |
| Overall Width | 30.3 mm |
| Weight | 1.18 LB |
| EAN or UPC | 808250104772 |

