- 1 1/2 in Shaft Diameter
- 6 7/8 in Housing Length
- PBT Thermoplastic Housing Material
| Bolt Hole Spacing | 5 43/64 in |
| Housing Material | PBT Thermoplastic |
| Housing Length | 6 7/8 in |
| Flange Thickness | 25/32 in |
| Relubricatable | Yes |
| Length Through Bore | 1.397 in |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Size | 35/64 in |
| Housing Height | 3 15/16 in |
| Bolt Size | 1/2 in |
| Housing Width | 1 31/64 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Cover Type | Closed cover |
| Shaft Dia. | 1 1/2 in |
| Locking Style | Set Screw |
| Overall Width | 2 51/64 in |
| Weight | 1.81 LB |
| EAN or UPC | 808250192151 |

