AMI Bearings Inc.
BLLP5-16
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101708199
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 11/16 in Bolt Hole Spacing Range [MIN]
| Housing No. | LLP5 |
| Relubricatable | No |
| End Type | Open End |
| Locking Style | Set Screw |
| Bolt Size | 3/8 in |
| Series | BLLP |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.063 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 15/16 in |
| Base Height | 1/2 in |
| Housing | LLP5 |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Normal |
| Bolt Hole Width | 7/16 in |
| Base Width | 1 1/8 in |
| Lubrication | Non-Relubricatable |
| Housing Height | 2 3/4 in |
| Base Length | 5 1/8 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 5/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| Weight | 1.32 LB |
| EAN or UPC | 808250102921 |
