- 30 mm Shaft Diameter
- 113 mm Housing Length
- Ductile Iron Housing Material
| Bolt Hole Size | 12 mm |
| Length Through Bore | 30.3 mm |
| Housing Height | 84 mm |
| Duty Series | Normal |
| Bolt Hole Spacing | 90.5 mm |
| Housing Length | 113 mm |
| Bolt Size | M10 |
| Insert Material | AISI 52100 Steel |
| Overall Width | 34.3 mm |
| Shaft Dia. | 30 mm |
| Locking Style | Set Screw |
| Relubricatable | No |
| Flange Thickness | 20.5 mm |
| Housing Material | Ductile Iron |
| Weight | 1.56 LB |
| EAN or UPC | 808250112777 |

