- 1 1/8 in Shaft Diameter
- 4 7/16 in Housing Length
- Ductile Iron Housing Material
| Bolt Hole Spacing | 3 9/16 in |
| Shaft Dia. | 1 1/8 in |
| Housing Length | 4 7/16 in |
| Locking Style | Set Screw |
| Housing Material | Ductile Iron |
| Insert Material | AISI 52100 Steel |
| Overall Width | 1.350 in |
| Duty Series | Normal |
| Length Through Bore | 1.193 in |
| Relubricatable | No |
| Housing Height | 3 5/16 in |
| Bolt Hole Size | 15/32 in |
| Flange Thickness | 13/16 in |
| Bolt Size | 3/8 in |
| Weight | 1.6 LB |
| EAN or UPC | 808250112784 |

