- 25 mm Shaft Diameter
- 97 mm Housing Length
- Ductile Iron Housing Material
| Length Through Bore | 27 mm |
| Housing Material | Ductile Iron |
| Bolt Size | M8 |
| Housing Length | 97 mm |
| Locking Style | Set Screw |
| Overall Width | 29.5 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Size | 10 mm |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 76.2 mm |
| Flange Thickness | 17.5 mm |
| Relubricatable | No |
| Housing Height | 71 mm |
| Duty Series | Normal |
| Weight | 0.94 LB |
| EAN or UPC | 808250106295 |

