- 15/16 in Shaft Diameter
- 3 13/16 in Housing Length
- Ductile Iron Housing Material
| Overall Width | 1.161 in |
| Bolt Hole Spacing | 3 in |
| Length Through Bore | 1.063 in |
| Housing Height | 2 51/64 in |
| Housing Material | Ductile Iron |
| Insert Material | AISI 52100 Steel |
| Relubricatable | No |
| Shaft Dia. | 15/16 in |
| Housing Length | 3 13/16 in |
| Duty Series | Normal |
| Bolt Hole Size | 25/64 in |
| Flange Thickness | 11/16 in |
| Bolt Size | 5/16 in |
| Locking Style | Set Screw |
| Weight | 0.96 LB |
| EAN or UPC | 808250106318 |

