- 20 mm Shaft Diameter
- 90 mm Housing Length
- Ductile Iron Housing Material
| Housing Height | 67 mm |
| Relubricatable | No |
| Overall Width | 27.2 mm |
| Bolt Hole Spacing | 71.4 mm |
| Housing Length | 90 mm |
| Housing Material | Ductile Iron |
| Duty Series | Normal |
| Shaft Dia. | 20 mm |
| Locking Style | Set Screw |
| Bolt Size | M8 |
| Bolt Hole Size | 10 mm |
| Flange Thickness | 17 mm |
| Length Through Bore | 24.7 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 0.78 LB |
| EAN or UPC | 808250105496 |

