- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
- Ductile Iron Housing Material
| Length Through Bore | 0.972 in |
| Housing Height | 2 5/8 in |
| Housing Length | 3 9/16 in |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Flange Thickness | 43/64 in |
| Housing Material | Ductile Iron |
| Bolt Hole Spacing | 2 13/16 in |
| Bolt Hole Size | 25/64 in |
| Bolt Size | 5/16 in |
| Relubricatable | No |
| Overall Width | 1.071 in |
| Shaft Dia. | 3/4 in |
| Duty Series | Normal |
| Weight | 0.82 LB |
| EAN or UPC | 808250105502 |

