- 5/8 in Shaft Diameter
- 3 29/32 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 5/8 in |
| Flange Thickness | 7/16 in |
| Overall Width | 1.303 in |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 0.866 in |
| Locking Style | Set Screw |
| Housing Length | 3 29/32 in |
| Bolt Hole Spacing | 3 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Bolt Hole Size | 13/32 in |
| Housing Width | 31/32 in |
| Housing Height | 2 7/32 in |
| Bolt Size | 3/8 in |
| Weight | 0.86 LB |
| EAN or UPC | 808250313662 |

