- 1 3/8 in Shaft Diameter
- 4 5/8 in Housing Length
- PBT Thermoplastic Housing Material
| Housing Length | 4 5/8 in |
| Cover Type | Closed Cover |
| Length Through Bore | 1.295 in |
| Duty Series | Normal |
| Bolt Hole Size | 33/64 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1 3/8 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 2 29/64 in |
| Housing Width | 1 3/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Flange Thickness | 39/64 in |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Bolt Hole Spacing | 3 5/8 in |
| Bolt Size | 1/2 in |
| Weight | 1.56 LB |
| EAN or UPC | 808250165520 |

