- 1 7/16 in Shaft Diameter
- 6 3/16 in Housing Length
- 2 33/64 in Overall Width
- 41/64 in Flange Thickness
| Center Line to Bolt Holes | 2 3/8 in |
| Housing Length | 6 3/16 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 33/64 in |
| Flange Thickness | 41/64 in |
| Bolt Hole Spacing | 2 in |
| Overall Width | 2 33/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 1.296 in |
| Housing Width | 1 7/16 in |
| Cover Type | Closed cover |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1 7/16 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Weight | 1.46 LB |
| EAN or UPC | 808250207572 |

