- 1 1/8 in Shaft Diameter
- 5 29/64 in Housing Length
- 2 9/32 in Overall Width
- 33/64 in Flange Thickness
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | PBT Thermoplastic |
| Cover Type | Open cover |
| Short Bolt Hole Spacing | 1 1/4 in |
| Overall Width | 2 9/32 in |
| Center Line to Bolt Holes | 2 1/16 in |
| Bolt Hole Size | 27/64 in |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Bolt Size | 3/8 in |
| Housing Length | 5 29/64 in |
| Flange Thickness | 33/64 in |
| Bolt Hole Spacing | 1 7/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Width | 1 1/4 in |
| Length Through Bore | 1.193 in |
| Shaft Dia. | 1 1/8 in |
| Duty Series | Normal |
| Weight | 1.09 LB |
| EAN or UPC | 808250193929 |

