- 1 in Shaft Diameter
- 4 3/4 in Housing Length
- 2 11/64 in Overall Width
- 29/64 in Flange Thickness
| Short Bolt Hole Spacing | 1 1/8 in |
| Bolt Hole Spacing | 1 5/8 in |
| Duty Series | Normal |
| Shaft Dia. | 1 in |
| Housing Length | 4 3/4 in |
| Flange Thickness | 29/64 in |
| Bolt Hole Size | 27/64 in |
| Length Through Bore | 1.063 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Overall Width | 2 11/64 in |
| Cover Type | Closed cover |
| Bolt Size | 3/8 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Width | 1 11/32 in |
| Locking Style | Set Screw |
| Housing Material | PBT Thermoplastic |
| Center Line to Bolt Holes | 1 13/16 in |
| Relubricatable | Yes |
| Weight | 0.68 LB |
| EAN or UPC | 808250173389 |

