- 80 mm O.D.
| Inner Ring Width | Narrow |
| Radius | 2 mm |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Static Load Rating | 1830 kgf |
| Fillet Radius | 2 mm |
| Outer Ring Width | 18 mm |
| I.D. | 40 mm |
| Length Through Bore | 35.5 mm |
| Enclosure | Double Sealed |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Bore Type | Round Bore, Metric Type |
| O.D. | 80 mm |
| Dynamic Load Rating | 2990 kgf |
| Material | Steel |
| Overall Width | 35.5 mm |
| Shaft Dia. | 40 mm |
| Relubricatable | Yes |
| Weight | 1.06 LB |
| EAN or UPC | 808250112661 |

