- 3.1496 in O.D.
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Shaft Dia. | 1 1/2 in |
| Static Load Rating | 4020 lbf |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| Overall Width | 1.398 in |
| O.D. | 3.1496 in |
| Outer Ring Width | 0.709 in |
| Inner Ring Width | Narrow |
| Radius | 0.079 in |
| Material | Steel |
| Fillet Radius | 0.079 in |
| Dynamic Load Rating | 6590 lbf |
| I.D. | 1 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Length Through Bore | 1.398 in |
| Weight | 1.14 LB |
| EAN or UPC | 808250112678 |

