- 2.8346 in O.D.
| Seal Type | Contact Seals |
| Length Through Bore | 1.295 in |
| Outer Ring Width | 0.669 in |
| Relubricatable | Yes |
| Radius | 0.079 in |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.079 in |
| Bore Type | Round Bore, Inch Type |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1 5/16 in |
| O.D. | 2.8346 in |
| Dimensional Unit | Inch |
| Material | Steel |
| Inner Ring Width | Narrow |
| Dynamic Load Rating | 5820 lbf |
| Duty Series | Normal |
| Overall Width | 1.295 in |
| O.D. Style | Spherical |
| I.D. | 1 5/16 in |
| Enclosure | Double Sealed |
| Static Load Rating | 3460 lbf |
| Weight | 0.86 LB |
| EAN or UPC | 808250104543 |

