- 2.0472 in O.D.
| Locking Style | Set Screw |
| O.D. Style | Spherical |
| Inner Ring Width | Narrow |
| Outer Ring Width | 0.591 in |
| O.D. | 2.0472 in |
| Duty Series | Normal |
| Filler Radius | 0.059 in |
| Dimensional Unit | Inch |
| Static Load Rating | 1780 lbf |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | 3150 lbf |
| Length Through Bore | 1.063 in |
| Relubricatable | Yes |
| Weight | 0.34 LB |
| EAN or UPC | 808250102969 |

