- 47 mm O.D.
| Overall Width | 24.7 mm |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Duty Series | Normal |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Locking Style | Set Screw |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 47 mm |
| Radius | 1.5 mm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 1310 kgf |
| Inner Ring Width | Narrow |
| Shaft Dia. | 20 mm |
| Material | Steel |
| Fillet Radius | 1.5 mm |
| Static Load Rating | 680 kgf |
| Length Through Bore | 24.7 mm |
| Outer Ring Width | 14 mm |
| Weight | 0.26 LB |
| EAN or UPC | 808250100156 |

