- 1.8504 in O.D.
| Length Through Bore | 0.972 in |
| Dynamic Load Rating | 2890 lbf |
| Duty Series | Normal |
| O.D. Style | Spherical |
| Inner Ring Width | Narrow |
| Filler Radius | 0.059 in |
| O.D. | 1.8504 in |
| Locking Style | Set Screw |
| Static Load Rating | 1500 lbf |
| Outer Ring Width | 0.551 in |
| Relubricatable | Yes |
| Dimensional Unit | Inch |
| Shaft Dia. | 3/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 808250101436 |

