- 1.8504 in O.D.
| Duty Series | Normal |
| Enclosure | Double Sealed |
| Fillet Radius | 0.059 in |
| Material | Steel |
| Locking Style | Set Screw |
| Length Through Bore | 0.972 in |
| Relubricatable | Yes |
| Shaft Dia. | 3/4 in |
| O.D. Style | Spherical |
| I.D. | 3/4 in |
| O.D. | 1.8504 in |
| Dynamic Load Rating | 2890 lbf |
| Radius | 0.059 in |
| Dimensional Unit | Inch |
| Inner Ring Width | Narrow |
| Seal Type | Contact Seals |
| Overall Width | 0.972 in |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Width | 0.551 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 1500 lbf |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.3 LB |
| EAN or UPC | 808250100163 |

