- 40 mm O.D.
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Overall Width | 22 mm |
| I.D. | 15 mm |
| Inner Ring Width | Narrow |
| Duty Series | Normal |
| Shaft Dia. | 15 mm |
| Material | Steel |
| Fillet Radius | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Style | Set Screw |
| Radius | 1 mm |
| O.D. | 40 mm |
| Dynamic Load Rating | 975 kgf |
| Outer Ring Width | 12 mm |
| Static Load Rating | 490 kgf |
| O.D. Style | Spherical |
| Length Through Bore | 22 mm |
| Dimensional Unit | Metric |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Weight | 0.2 LB |
| EAN or UPC | 808250100033 |

