| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Bearing Design | Thrust Bearing – Complete |
| Oil Hole | w/o Oil Hole |
| O.D. | 18.5 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| I.D. | 9.64 in |
| Radial Internal Clearance | N/A |
| Weight | 180.5 LB |
| EAN or UPC | 662293093352 |

