- 5.015 " ID x 9.375 " OD x 2.250" Thick Thrust Bearing With Weathershield And Grease Fitting
| Capacity | Standard Capacity |
| End Type | Open End |
| Cage Material | Standard |
| O.D. | 9.375 in |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| I.D. | 5.015 in |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Weight | 28.8 LB |
| EAN or UPC | 662293093154 |

