Skip to content Skip to navigation menu
American Roller BearingTPC539-1AS

TPC539-1AS

Cylindrical Thrust Bearing
Item #102508121
  • 5.015 " ID x 10.000 " OD x 2.250" Thick Thrust Bearing With Weathershield
American Roller BearingTPC539-1AS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.015 " ID x 10.000 " OD x 2.250" Thick Thrust Bearing With Weathershield
O.D. 10 in
Radial Internal Clearance N/A
Tolerance Iso Class 0 (RBEC 1)
Bore Type Round Bore, Inch Type
I.D. 5.015 in
Oil Hole w/o Oil Hole
Radial Internal Clearance Specification N/A
Enclosure Open
Capacity Standard Capacity
Precision Ground Yes
Cage Material Standard
Bearing Design Thrust Bearing – Complete
End Type Open End
Weight 34.3 LB
EAN or UPC 662293115764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison