- 3.000 " ID x 4.718 " OD x 1.000" Thick Flat Raced Thrust Bearing
| End Type | Open End |
| Capacity | Standard Capacity |
| O.D. | 4.718 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| I.D. | 3 in |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Standard |
| Weight | 2.5 LB |
| EAN or UPC | 662293089393 |

