- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 220 mm x 400 mm x 108 mm
- Std Capacity
- Brass / Bronze Cage
| Housing Shoulder Diameter [Min] | 13.8 in |
| Shaft Shoulder O.D. [Max] | 10.450 in |
| Static Load Rating [Max] | 455000 lbf |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 310000 lbf |
| No. of Rows | 1 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Fillet Radius [Max] | 0.12 in |
| Precision Ground | Yes |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 10.63 in |
| I.D. | 220 mm |
| O.D. | 400 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Weight | 142.6 LB |

