- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 220 mm x 340 mm x 56 mm
- Std Capacity
- Brass / Bronze Cage
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Housing Shoulder Diameter [Min] | 12.22 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Static Load Rating [Max] | 166000 lbf |
| I.D. | 220 mm |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| O.D. | 340 mm |
| Shaft Shoulder O.D. [Max] | 9.680 in |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 122000 lbf |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 9.843 in |
| Weight | 46.0 LB |

