| Bore Type | Round Bore, Inch Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Inner Ring O.D. | 8.5 in |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.187 in |
| End Type | Open End |
| I.D. | 7.5 in |
| Housing Fillet Radius [Max] | 0.125 in |
| Origin | Cylindrical Radial |
| O.D. | 11.5 in |
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Weight | 67.2 LB |
| EAN or UPC | 662293075303 |

