Skip to content Skip to navigation menu
Cylindrical Roller Bearing

HCS32

Cylindrical Roller Bearing
Item #102512266
  • 7 3/8" ID x 11 3/8" OD x 4" Wide
  • Normal Clearance
  • Standard Tolerance
  • Brass / Bronze Cage
  • Removable Inner & Outer Ring
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 3/8" ID x 11 3/8" OD x 4" Wide
  • Normal Clearance
  • Standard Tolerance
  • Brass / Bronze Cage
  • Removable Inner & Outer Ring
Tolerance Iso Class 0 (RBEC 1)
Oil Hole w/Oil Hole
Radial Internal Clearance Specification Normal Clearance
End Type Open End
Inner Ring O.D. 8 1/2 in
O.D. 11.375 in
Bearing Design Removable Inner & Outer Ring
Origin Cylindrical Radial
Bore Type Round Bore, Inch Type
Dynamic Load Rating 166000 lbf
Shaft Fillet Radius [Max] 0.312 in
Cage Material Brass/Bronze
I.D. 7 3/8 in
Enclosure Open
Capacity Standard Capacity
Housing Fillet Radius [Max] 0.12 in
Radial Internal Clearance Normal
Precision Ground Yes
Weight 60.8 LB
EAN or UPC 662293074863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison