- 6 1/2" ID x 10 1/8" OD x 3 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Capacity | Standard Capacity |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Precision Ground | Yes |
| Shaft Fillet Radius [Max] | 1/4 in |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner & Outer Ring |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.12 in |
| O.D. | 10.125 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 137000 lbf |
| Inner Ring O.D. | 7 1/2 in |
| Bore Type | Round Bore, Inch Type |
| I.D. | 6 1/2 in |
| Cage Material | Brass/Bronze |
| Weight | 43.0 LB |

