Skip to content Skip to navigation menu
American Roller BearingD5230

D5230

Cylindrical Roller Bearings
Item #101708437
  • Cylindrical Roller Bearings
  • 5.905" I.D.
  • 7.147" O.D.
  • 3.5" Width
American Roller BearingD5230
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Roller Bearings
  • 5.905" I.D.
  • 7.147" O.D.
  • 3.5" Width
O.D. 7.147 in
I.D. 5.905 in
Weight 12.2 LB
EAN or UPC 662293064277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison