| I.D. | 260 mm |
| Housing Shoulder Diameter [Min] | 18.75 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder O.D. [Max] | 12.99 in |
| Shaft Fillet Radius [Max] | 0.5 in |
| Cage Material | Brass/Bronze |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Bearing Design | Removable Outer Ring – Straight |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Housing Fillet Radius [Max] | 0.197 in |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 540 mm |
| Inner Ring O.D. | 12.993 in |
| Weight | 273.8 LB |
| EAN or UPC | 662293062785 |

