| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 0.25 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Shoulder O.D. [Max] | 6.18 in |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| O.D. | 260 mm |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| I.D. | 120 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Inner Ring O.D. | 6.182 in |
| Bearing Design | Removable Outer Ring – Straight |
| Weight | 32.8 LB |
| EAN or UPC | 662293062518 |

