- 100 mm ID x 215 mm OD x 47 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Straight
| O.D. | 215 mm |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Shaft Fillet Radius [Max] | 0.187 in |
| Shaft Shoulder O.D. [Max] | 5.120 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Inner Ring O.D. | 5.124 in |
| Cage Material | Brass/Bronze |
| I.D. | 100 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Enclosure | Open |
| Dynamic Load Rating | 83000 lbf |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 93000 lbf |
| Weight | 19.1 LB |
| EAN or UPC | 662293062440 |

