- 105 mm ID x 225 mm OD x 49 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Flanged
| Shaft Shoulder O.D. [Max] | 5.360 in |
| Capacity | Standard Capacity |
| Housing Shoulder Diameter [Min] | 7.74 in |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 112000 lbf |
| Inner Ring O.D. | 5.361 in |
| Precision Ground | Yes |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.187 in |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 93000 lbf |
| Origin | Cylindrical Radial |
| O.D. | 225 mm |
| Housing Fillet Radius [Max] | 0.1 in |
| I.D. | 105 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Weight | 22.0 LB |
| EAN or UPC | 662293060729 |

