- Cylindrical Roller Bearings
- 5.511" I.D.
- 11.811" O.D.
- 2.440" Width
| O.D. | 11.811 in |
| Origin | Cylindrical Radial |
| End Type | Open End |
| I.D. | 5.511 in |
| Weight | 49.7 LB |
| EAN or UPC | 662293060309 |
| O.D. | 11.811 in |
| Origin | Cylindrical Radial |
| End Type | Open End |
| I.D. | 5.511 in |
| Weight | 49.7 LB |
| EAN or UPC | 662293060309 |