- 5.5110" ID x 7.677" OD x 2.440" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Oil Hole | w/o Oil Hole |
| O.D. | 7.677 in |
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| End Type | N/A |
| I.D. | 140 mm |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Capacity | N/A |
| Weight | 12.0 LB |
| EAN or UPC | 662293060286 |

