- Cylindrical Roller Bearings
- 5.118" I.D.
- 11.023" O.D.
- 2.283" Width
| End Type | Open End |
| Origin | Cylindrical Radial |
| I.D. | 5.118 in |
| O.D. | 11.023 in |
| Weight | 41.9 LB |
| EAN or UPC | 662293060262 |
| End Type | Open End |
| Origin | Cylindrical Radial |
| I.D. | 5.118 in |
| O.D. | 11.023 in |
| Weight | 41.9 LB |
| EAN or UPC | 662293060262 |