- 4.7240" ID x 6.650" OD x 2.165" Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Capacity | N/A |
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| I.D. | 120 mm |
| O.D. | 6.65 in |
| Weight | 8.2 LB |
| EAN or UPC | 662293101897 |

