- Cylindrical Roller Bearings
- 4.133" I.D.
- 8.585" O.D.
- 1.929" Width
| End Type | Open End |
| O.D. | 8.585 in |
| Origin | Cylindrical Radial |
| I.D. | 4.133 in |
| Weight | 22.0 LB |
| EAN or UPC | 662293060156 |
| End Type | Open End |
| O.D. | 8.585 in |
| Origin | Cylindrical Radial |
| I.D. | 4.133 in |
| Weight | 22.0 LB |
| EAN or UPC | 662293060156 |