- Cylindrical Roller Bearings
- 3.346" I.D.
- 7.086" O.D.
- 1.614" Width
| Origin | Cylindrical Radial |
| I.D. | 3.346 in |
| O.D. | 7.086 in |
| End Type | Open End |
| Weight | 11.9 LB |
| EAN or UPC | 662293060057 |
| Origin | Cylindrical Radial |
| I.D. | 3.346 in |
| O.D. | 7.086 in |
| End Type | Open End |
| Weight | 11.9 LB |
| EAN or UPC | 662293060057 |