- 200 mm ID x 360 mm OD x 58 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Two Piece
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 200 mm |
| Housing Shoulder Diameter [Min] | 12.79 in |
| O.D. | 360 mm |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 9.535 in |
| End Type | Open End |
| Static Load Rating [Max] | 228000 lbf |
| Bearing Design | Removable Outer Ring – Two Piece |
| Shaft Shoulder O.D. [Max] | 9.530 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 170000 lbf |
| Housing Fillet Radius [Max] | 0.125 in |
| Shaft Fillet Radius [Max] | 0.312 in |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Oil Hole | w/o Oil Hole |
| Weight | 65.9 LB |
| EAN or UPC | 662293107745 |

