| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| I.D. | 140 mm |
| Bearing Design | Removable Outer Ring – Two Piece |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Shaft Fillet Radius [Max] | 0.187 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter [Min] | 8.88 in |
| Shaft Shoulder O.D. [Max] | 6.63 in |
| Inner Ring O.D. | 6.632 in |
| O.D. | 250 mm |
| Weight | 21.8 LB |
| EAN or UPC | 662293059662 |

