- 140 mm ID x 250 mm OD x 42 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Two Piece
| Precision Ground | Yes |
| Housing Shoulder Diameter [Min] | 8.88 in |
| Enclosure | Open |
| Static Load Rating [Max] | 108000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Shoulder O.D. [Max] | 6.630 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Shaft Fillet Radius [Max] | 0.187 in |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Two Piece |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Inner Ring O.D. | 6.632 in |
| O.D. | 250 mm |
| I.D. | 140 mm |
| Dynamic Load Rating | 85000 lbf |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| Weight | 21.6 LB |
| EAN or UPC | 662293059273 |

