- 140 mm ID x 300 mm OD x 62 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner Ring - Straight
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Shaft Fillet Radius [Max] | 0.312 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.125 in |
| Shaft Shoulder O.D. [Max] | 6.960 in |
| Inner Ring O.D. | 7.152 in |
| I.D. | 140 mm |
| O.D. | 300 mm |
| Dynamic Load Rating | 140000 lbf |
| Static Load Rating [Max] | 173000 lbf |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Housing Shoulder Diameter [Min] | 10.15 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 49.0 LB |
| EAN or UPC | 662293108599 |

