| Housing Fillet Radius [Max] | 0.125 in |
| O.D. | 440 mm |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Shaft Fillet Radius [Max] | 0.375 in |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 11.464 in |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| I.D. | 240 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Shaft Shoulder O.D. [Max] | 11.25 in |
| Housing Shoulder Diameter [Min] | 15.47 in |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 115.2 LB |
| EAN or UPC | 662293057897 |

