- Cylindrical Roller Bearings
- 3.149" I.D.
- 5.511" O.D.
- 1.023" Width
| End Type | Open End |
| O.D. | 5.511 in |
| I.D. | 3.149 in |
| Origin | Cylindrical Radial |
| Weight | 4.5 LB |
| EAN or UPC | 662293057279 |
| End Type | Open End |
| O.D. | 5.511 in |
| I.D. | 3.149 in |
| Origin | Cylindrical Radial |
| Weight | 4.5 LB |
| EAN or UPC | 662293057279 |