- 150 mm ID x 270 mm OD x 45 mm Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Flanged
| Housing Shoulder Diameter [Min] | 9.65 in |
| Cage Material | Brass/Bronze |
| Shaft Fillet Radius [Max] | 1/4 in |
| Dynamic Load Rating | 104000 lbf |
| Enclosure | Open |
| Static Load Rating [Max] | 134000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Shoulder O.D. [Max] | 7.140 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| I.D. | 150 mm |
| O.D. | 270 mm |
| Bearing Design | Removable Outer Ring – Flanged |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 7.147 in |
| Origin | Cylindrical Radial |
| Weight | 27.9 LB |
| EAN or UPC | 662293055541 |

